Buy more than* S$200* and get FREE SHIPPING

  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw
  • Pocket Saw

Pocket Saw KW31-0010

4.13 (15)
Item.#
08250173
Mfr.#
KW31-0010
Package Qty.
1Set
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe., For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe., For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe., For cutting wood, metal, and PVC pipe., Cutting of iron and wood, PVC pipe, For cutting wood, metal, and PVC pipe.
Manual
manual
Length (cm)
Handle: 18, Handle part: 18
Usage
(Blade replacement) 1) Pull out the blade after loosen the knob of the handle mounting portion. 2) Insert the replaced blade firmly until it stops. 3) Tighten the knob. * Saw blade can be stopped at any position. (Blade angle) 1) Push the middle part o, (Blade replacement) 1) Pull out the blade after loosen the knob of the handle mounting portion. 2) Insert the replaced blade firmly until it stops. 3) Tighten the knob. * Saw blade can be stopped at any position. (Blade angle) 1) Push the middle part o, (Replacement blades) 1. Pull the knob mounting of the handle to loosen the blade.2. Plug firmly until stop blade replacement.3. Tighten the knob.* Saw blade can be turned off in any where. (Blade angle) 1. Hold down the knob in the Middle move the blade.2. Blade position returns to midle of knob.
Catch-Phrase
A hand saw can be used also as a saber saw.
Material (handle)
ABS+TPR, ABS+TPR
Weight (g)
Handle portion: 100, Handle part: 100
Accessories
Bimetal saw blade: 12 "x24T, bimetal saver saw blade (for iron): 6" x24T, carbon saver saw blade (for woodworking): 6 "x9T, Bimetal saw blade: 12x24T, bimetal saber saw blaid (for iron):6x24T, carbon saber saw blaid (for woodwork):6x9T
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Cutting
3
From Japan
On 2018-02-11 17:45:05
I use it where I can not use a bow saw. It is a difficulty to not apply too much power because it is tight. Although it may be impossible on the strength of the blade.
This review is about item#8250173.
Work on site where electricity can not be used
4
From Japan
On 2017-02-27 17:37:33
I think that the first set is cheap but I think surprisingly the replacement blade is high. If the replacement blade is cheaper ...
This review is about item#8250173.
For a little disconnection
4
From Japan
On 2017-01-30 19:19:31
It is easier to grasp than I thought and it seems to be usable even in a narrow place. I like the place which does not get in the way and does not get space even if it puts in the corner of the tool box.
This review is about item#8250173.
Garbage disposal
5
From Japan
On 2016-08-15 19:51:48
Purchase to cut off rubbish and wood and dispose it out. It is good that metal and plastic can also be used with different blades. The blade for wood was better a little longer.
This review is about item#8250173.
Work use
5
From Japan
On 2015-12-07 22:53:41
We become indebted to. Thank you for prompt response. It is good for pruning branches of trees with work use. If there is something again, thank you.
This review is about item#08250173.
For DIY
5
From Japan
On 2014-11-15 10:22:36
I bumped into this product while looking for things that could cut into elongated spaces with cutting work. The bimetallic saw blade is easy to bend to the right because it is a little soft, but if you use it firmly, you can cut the plastic etc. cleanly. I think that it is a product of high cospa.
This review is about item#08250173.
Through-hole in the wall, where it is narrow and the power tool does not enter
5
From Japan
On 2014-09-30 13:53:57
It is easy to carry on any tool box you carry all the time, you can use whichever saver blades blades are very handy. Only a part of saver saw can be used even if the cutting edge is useless, so grip which saves replacement blades is also thick and easy to use. It would be better if it could be adjusted to right angle, but impossible ~~~~
This review is about item#08250173.
Aluminum cut
2
From Japan
On 2013-10-28 19:24:53
The main body is big. I wish it was a bit more compact.
This review is about item#08250173.
Wall opening etc.
4
From Japan
On 2013-01-26 10:26:01
Convenient because you can use various blades
This review is about item#08250173.
Trimming steel plate
5
From Japan
On 2013-01-22 21:27:20
Basically there is no problem, but if you have a dedicated hard blade, I feel that it is useless to use.
This review is about item#08250173.