Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Miniature Bearing ZZ 600

Miniature Bearing ZZ 600 608ZZ

by NSK
4.71 (48)
Item.#
08250243
Mfr.#
608ZZ
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
3300[335]
Allowable Number of Rotations (min-1r.p.m)
34,000 / Grease lubrication
Width B (mm)
7
Standard Dynamic Load Rating (kN)
3.3
Material
High carbon chromium bearing steel
Standard Static Rating Load (N [kgf])
1370[140]
Inside Diameter d (phi mm)
8
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
22
Standard static Load Rating (kN)
1.37
Type
Both-sides sheet-steel shield type
Customer Reviews
5 star 40
4 star 2
3 star 6
2 star 0
1 star 0
Review Rating: 4.71
48 Customer Reviews
The reviews are automatic translation.
Electric tool
3
From Japan
On 2018-03-05 17:51:06
There are no particular comments or improvements. I will also purchase it if necessary.
This review is about item#8250243.
Used for the motor of oil stove
5
From Japan
On 2018-01-24 14:41:29
Even if it is said to be another impression, I am using it for exchanging parts attached.
This review is about item#8250243.
I do not use it for work
5
From Japan
On 2017-12-24 06:42:21
I occasionally use it, but it was as planned as usual.
This review is about item#08250243.
Repair of skateboard
5
From Japan
On 2017-12-12 18:30:30
I did not expect to be able to help nsk bearings in such places. Of course neither accuracy nor clininess has any problem.
This review is about item#8250243.
Parts for 3D printers
5
From Japan
On 2017-12-02 21:35:12
I purchased it because it is necessary for the upgrade part of the 3D printer of the assembly kit. Especially it can be used without problems.
This review is about item#8250243.
Wheel bearing
5
From Japan
On 2017-11-24 00:52:22
As expected it is safe, is safe Rotation is smooth, processing precision is good and it is beautiful Next time I will also buy NSK bearings I bought it
This review is about item#38399821.
Skateboard
5
From Japan
On 2017-09-28 11:32:25
I bought it at the shop at Complete skateboard restore. I was surprised to disassemble, the same bearing was fitted lol Hand spinner You are a grease It is a low review of what kind of thing but I do not know such a thing w
This review is about item#8250243.
Hand spinner replacement part
3
From Japan
On 2017-09-12 23:46:03
You can not remove the shield, so you can not degrease. Compared to what was attached to the hand spinner from the beginning, although it surprisingly turns smoothly, it stops because of grease.
This review is about item#8250243.
For myself
3
From Japan
On 2017-07-25 07:16:56
Since the rotation of the hand spinner got worse, I tried to purchase, but it seems that grease is firmly contained in it, it did not turn around well whether it was resisting. I think the manufacturer is a good thing that is solid. It did not suit the hand spinner.
This review is about item#08250243.
Tensioner pulley
3
From Japan
On 2017-07-12 22:25:21
I tried using it as a substitute for the tensioner pulley, but since it is a motor with a minimal number of revolutions, it's quite nice and it's not a problem at the moment.
This review is about item#9442842.