Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6204LLU

by NTN
4.79 (161)
Item.#
08250313
Mfr.#
6204LLU
Package Qty.
1Set(300PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
47
Operating Temperature Range (deg C)
-25 to 120
Weight (kg)
Note: 0.106
Allowable Rotation Speed (min-1)
10000
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
20
Customer Reviews
5 star 140
4 star 12
3 star 6
2 star 2
1 star 1
Review Rating: 4.79
161 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
4
From Japan
On 2018-06-13 22:58:35
There is no problem in particular. Packing and quality etc are also usual NTN. I am afraid that this level becomes commonplace.
This review is about item#331992.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-05-19 15:10:10
NTN made of high reliability, but it is saved for cheap purchase.
This review is about item#332132.
Repair
1
From Japan
On 2018-05-15 12:29:46
If you put the label of MonotaRO on the label of manufacturer's size etc., I do not know the size etc. I want you to stop.
This review is about item#332062.
Maintenance of farm equipment
4
From Japan
On 2018-05-12 18:21:52
I am using it once on a regular basis. I will continue to use it. Because it is cheap
This review is about item#332412.
Used for replacing wheelbearings of DR250S SJ44A
4
From Japan
On 2018-05-08 23:31:33
I bought it for overhaul. It is satisfactory to use genuine parts and no difference.
This review is about item#332202.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-04-27 16:37:57
Items that can be purchased considerably cheaper than genuine parts and whose model numbers are known are purchased here.
This review is about item#332132.
Wheel of motorcycle
5
From Japan
On 2018-04-26 18:25:17
I have not used it yet, but I am satisfied with the quick response.
This review is about item#331992.
Maintenance of snow removing machine
4
From Japan
On 2018-04-08 10:13:07
I purchased to the maintenance of the snowplow auger. In case I got it all in Monotaro.
This review is about item#332272.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:38
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#332062.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:54:08
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#34729791.