Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A40

4.80 (122)
Item.#
08250356
Mfr.#
A40
Package Qty.
1PC
Ship pack of
1
7.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-40 - +70
Length (mm)
1016
Type
Type A
TRUSCO Part Number
383-1621
Effective Pitch Lap Length (mm)
40
Electrical Resistance Value
50M ohm or more
Belt Height (mm)
9
Material
Rubber
2014 TRUSCO Published Page
1-1623
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Customer Reviews
5 star 104
4 star 11
3 star 7
2 star 0
1 star 0
Review Rating: 4.80
122 Customer Reviews
The reviews are automatic translation.
For agricultural machine replacement
5
From Japan
On 2017-09-18 01:29:55
Because it is a maker item, I think that there is no problem in use. Price is cheap, size is complete, it will be saved because it reaches early.
This review is about item#08250356.
Used as spare belt for equipment.
5
From Japan
On 2017-08-28 09:46:15
It is cheap and very helpful. Especially concerning the quality of rubber there is no problem.
This review is about item#8599972.
Agricultural machines
5
From Japan
On 2017-08-25 20:38:14
I ordered it the afternoon of the previous day, arriving next day was saved. Thank you very much.
This review is about item#8599954.
As an exhaust fan belt
3
From Japan
On 2017-08-15 15:33:02
Especially it was able to be used without problems. I feel that the speed feeling after ordering is outstanding.
This review is about item#8250417.
Used for well drilling machines
4
From Japan
On 2017-07-27 16:13:32
Cost performance is the best. It was saved. OK
This review is about item#8600006.
Change belt of compressor
5
From Japan
On 2017-07-03 15:09:55
The belt which I had attached up to now was a cracked mountain and it was terrible, the goods here arrived solidly.
This review is about item#8599954.
Machine maintenance
5
From Japan
On 2017-06-26 23:51:33
I was saved because I arrived soon. It is cheap and convenient because it seems that there is no handling at home center. Although I was slightly worried that it was simple packaging, I think that the product itself does not matter.
This review is about item#8250401.
For machine drive
5
From Japan
On 2017-06-08 20:39:10
Even if ordered the previous day, I surely arrive the next morning so it is safe for emergency procurement.
This review is about item#8599936.
During machine maintenance
4
From Japan
On 2017-06-03 13:40:30
I was looking for V belt type A (standard) for power transmission of rice milling machine and motor because it became obsolete, but because there are not many dealing stores, I searched on the internet and found it with a monotaro. I am saving with a cheap and good product.
This review is about item#8600155.
Used as a replacement part for a compressor
5
From Japan
On 2017-05-28 19:25:46
I used it for exchanging the driving belt of a 2.2 kW compressor. I am using it without problems.
This review is about item#8600146.