Buy more than* S$200* and get FREE SHIPPING

  • Floodlight 3 Core Emitter (E)

Floodlight 3 Core Emitter (E) TTF-505E

4.50 (2)
Item.#
08250435
Mfr.#
TTF-505E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
110
Rated Power (W)
500
Clamp Aperture (mm)
120
Cord Length (m)
5
Power Cord
3-wire (E)
Specification
3 core (E)
Weight (g)
1710
Main Part Dimension (mm)
340
Connector
E39
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for removal of sludge in the furnace
4
From Japan
On 2015-05-18 21:45:49
It is premised to use a 3-core floodlight, it is good to be dustproof / rainproof.
This review is about item#10240641.
Construction lighting in the scaffold
5
From Japan
On 2013-02-18 23:04:37
Three-core projector is saved because it is not sold at home center etc. There is no problem for use, the price is satisfactory.
This review is about item#10240657.