Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oj Power Jack E Series, Single Acting TypeSpring Return Jack
  • Oj Power Jack E Series, Single Acting TypeSpring Return Jack
  • Oj Power Jack E Series, Single Acting TypeSpring Return Jack

Oj Power Jack E Series, Single Acting TypeSpring Return Jack E30S12.5

5.00 (1)
Item.#
08250785
Mfr.#
E30S12.5
Package Qty.
1PC
Ship pack of
1
1,109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Attached Couplers
B-6JG
Color Screw Diameter a (mm)
M102x2
Cylinder Inner Diameter d (mm)
75
Lifting Power (kN [tf])
300[30]
Height to Port L (mm)
25
Saddle Diameter o (mm)
50
Rod Diameter f (mm)
65
Base screw diameter c(mm)
4-M10x15L
Weight (kg)
About 13
Stroke (mm)
125
Port Screw m
NPT3/8
Dimensions s (mm)
75
Cylinder Outer Diameter D (mm)
102
Minimum Height H (mm)
245
Required Oil Volume (mL)
552
Pressure Area (cm2)
44.18
Dimension t (mm)
10
Rod screw length k(mm)
25
Rod screw diameter b(mm)
M36x2
Color Screw Length j (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2014-10-09 13:12:46
You can use with confidence that the quality is solid. Since scenes to be used in dangerous work are also supposed items, it is appreciated that the products of a company that they can trust are reliable.
This review is about item#02138796.