Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Thread Repair Kit
  • Screw Thread Repair Kit
  • Screw Thread Repair Kit

Screw Thread Repair Kit TREA045MH2H

3.23 (40)
Item.#
08250925
Mfr.#
TREA045MH2H
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Fix damaged screw threads, Fix damaged screw threads, Fix damaged screw threads, Fix damaged screw threads
Hardness HRC
62
Compatible Screw
Mm: M4-M45 Inches: W3/16-W 1 3/4
Materials (Blade)
High carbon steel
Blade Angle (degree)
55
Material (Body)
Zinc alloy (chrome finish)
Customer Reviews
5 star 14
4 star 7
3 star 4
2 star 4
1 star 11
Review Rating: 3.23
40 Customer Reviews
The reviews are automatic translation.
Footstock of all screws
3
From Japan
On 2018-05-14 10:53:49
It's troublesome because I have to set it and turn it! It would be nice if you put it first like a nut and turn it out with impact etc. and it looks like it's done
This review is about item#08250925.
Motorcycle repair
4
From Japan
On 2018-03-08 16:03:34
Purchased for screw thread correction. It can not be used if the screw is short. Long screw, thick screw It is best if it is not narrow. I could not use it in accessories like a motorbike.
This review is about item#8250925.
Machine repair
5
From Japan
On 2018-02-10 12:04:48
Great,,,,,,,,,,,,,,,,,,,,
This review is about item#8250925.
Fixing licked bolts
1
From Japan
On 2017-07-11 06:30:15
It was broken soon after I started using it, the main part was die-casting, it was typical of losing money. I am sorry that my arrival was quick.
This review is about item#8250925.
When screw thread is corrected
1
From Japan
On 2017-06-20 20:53:12
I have quite the same applications, impressions, anxiety as the content of the other posts so I will quote it. I rotated the knob and pinched the bolt between the blade and the V letter receiving but it seemed to be insufficient with the force to rotate by hand and the nut did not enter. I pinched the knob with Shiko vice and tightened it for use. Still it was not complete. There seems to be no burning on the face of the letter V, and the part which touched the screw thread is dented. I felt doubt that scratches might be formed on the screw thread due to the dent when pinching a bolt of different pitch.
This review is about item#8250925.
Part of screw head collapsed and used for correction
1
From Japan
On 2016-12-01 16:43:47
During use, the middle (aluminum?) Parts broke and it became impossible to use immediately. I was not able to use it only because it was cheap for this item because I was in bad hit.
This review is about item#8250925.
Maintenance around the tire
4
From Japan
On 2016-10-24 15:40:14
It is difficult to work when working in a narrow place when turning. It can not be helped.
This review is about item#8250925.
Machine maintenance
5
From Japan
On 2016-07-11 01:28:16
I think that it is expensive because it is not used frequently, but I think that it was nice to have it. It is very convenient because it can be used without worrying about size.
This review is about item#08250925.
Correction of tool thread mount
4
From Japan
On 2016-05-19 09:09:44
I tried to fix it because the screw thread of the tool was crushed, but I chose this one because the dies are so high as UNF screws. I tried to fix it, but I have not installed it yet. It seems that I saw it almost.
This review is about item#08250925.
Correct breakage of screw thread of bolt
2
From Japan
On 2016-04-29 21:30:53
Because the fixed bolt idly rotates, if the handle is tightened tightly, the connection part has been damaged. I think that it is necessary to indicate over-tightening attention.
This review is about item#08250925.