Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder PWS1

4.17 (6)
Item.#
08251214
Mfr.#
PWS1
Package Qty.
1PC
Ship pack of
1
77.39 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
External Form Dimensions (Width x Height)(mm)
263x104
Spindle Diameter
M10x1.5
Cord Length (m)
2.5
Power Consumption (W)
600 (input)
Weight (kg)
1.4
Accessories
Protective cover (phi100mm), flange, fixing nut, side handle, pin spanner, grinding wheel
Whetstone Attachment Hole Size (phi mm)
15
Grinding Wheel Diameter (phi mm)
100
Revolution (min-1[r.p.m])
11000
Power (V)
100(50/60Hz)
Specification
Double insulation structure Dust intake system can be installed Spindle lock button
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Steel cut, etc.
5
From Japan
On 2017-02-06 11:10:31
Although the last time I bought a thing of handsome Monotarou deviates guard as soon Regardless of the number of repair was using left removed a useless but motor was broken without calyx two years, I tried to to Bosch hopefully to the durability and performance even slightly higher, with many years Wonder
This review is about item#8251214.
During grinding of concrete
1
From Japan
On 2016-10-29 19:26:27
Hard and Shizu Leprosy "ON" "OFF" operation of the switch is "sliding". Distracted to the operation, feel the danger. I want you to think of other methods rather than sliding.
This review is about item#8251214.
For metal cutting
4
From Japan
On 2016-06-24 17:23:00
This is the number of revolutions was to know even some of the can be adjusted after the bought. Was to this in the sense of security because of the original product evaluation was not good enough. It was with a grinding stone was purchased separately so as measured in thin blade.
This review is about item#08251214.
Equipment repair
5
From Japan
On 2016-06-02 14:49:41
COSPA is well recommended. The absolute better to buy here a little more plus if you buy a 3000 yen of the grinder.
This review is about item#08251214.
Concrete cutting
5
From Japan
On 2016-04-13 15:16:43
Easy to rotate the switch is stable put
This review is about item#08251214.
Repair
5
From Japan
On 2015-03-14 14:01:58
This brand is a favorite purchase. Is good.
This review is about item#08251214.