Buy more than* S$200* and get FREE SHIPPING

  • Fixed Base Bench Vise
  • Fixed Base Bench Vise
  • Fixed Base Bench Vise
  • Fixed Base Bench Vise

Fixed Base Bench Vise CV100XT-100

2.76 (17)
Item.#
08251266
Mfr.#
CV100XT-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not hit the anvil too hard.
Material
FC200
Dimensions 2 - Diameter (mm)
11
Table Dimension a x a (mm)
90*90
Mouth Depth (mm)
57
Mouth Opening (mm)
about 100
Mouth Width A (mm)
100
Anvil (mm)
90x90
Dimensions E (mm)
98
Connector
-
Overall Length L (mm)
315
Width B (mm)
126
Dimension L1 (mm)
?100+/-5-10
Weight (kg)
9
Overall Length (mm)
315
Mouth Width (mm)
100
Dimensions H1 (mm)
57
Height H (mm)
140
Customer Reviews
5 star 1
4 star 3
3 star 6
2 star 5
1 star 2
Review Rating: 2.76
17 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2016-11-09 21:17:47
It was the description of a professional, but was broken in the use of the fifth. Because it was a decent price, but I was expected to do reasonably available, it was a fragile commodity.
This review is about item#8595693.
For work
3
From Japan
On 2016-02-04 22:25:47
Making is rough! But is the feeling I'll mon this
This review is about item#08251275.
Fixation of the parts and materials
2
From Japan
On 2015-11-20 17:58:35
Big hit on the outskirts goods? . It rattling is often, to the accuracy of the engagement are offset bad, It can not be uniformly sandwich as a whole there is a gap on one side. And rework have lost or trying to use. No matter how cheap, it can not be recommended too likely to take a hand in to use properly.
This review is about item#08595693.
Screw tightening, use, such as in ancillary work drilling.
3
From Japan
On 2013-09-19 15:29:13
Some people may even be written to before, but it is the price corresponding product. But there is no problem because we use an auxiliary work. It seems there is a miss hit, or goods of per? Just make sure is rough. On the other hand it may have no regret.
This review is about item#08251266.
Use in metal processing
3
From Japan
On 2013-06-07 00:44:46
I think that it is the price reasonable product. Because I can use without the moment problem, we are satisfied.
This review is about item#08251266.
In light work
4
From Japan
On 2013-05-20 13:43:53
At first, do it corrected by shaving but engagement had shifted, you can use at all normal. Little, it has been active in or make the stay.
This review is about item#08251266.
Bracket clamp
2
From Japan
On 2013-05-17 14:43:33
Uncomfortable full of rust. Storage's wrong, does not remain rust oil. In terms of features it does not complain I did not expect too much from the beginning.
This review is about item#08251275.
Lead vice
2
From Japan
On 2013-05-13 13:11:47
Professional surprised.
This review is about item#08251275.
It uses as a fixture of the processing operation and the like of the components and the like.
5
From Japan
On 2012-05-28 17:36:52
Bolts for fixing, was good and has been attached.
This review is about item#08251266.
Cutting of grinding work and gold saw in grinder
2
From Japan
On 2011-07-11 19:00:39
Although were purchased from the cheapest, is rattling is too large of slidingly.
This review is about item#08595693.