Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube File Eco

Tube File Eco Fu E640B

4.25 (4)
Item.#
08251485
Mfr.#
Fu E640B
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
242x307
Number of Holes
2
Material (cover)
PP film sticker
Filing Thickness (mm)
40
Storage Number of Sheets
400
Color
Blue
Specification
Replacement back paper type / binding equipment single swing
Hole Intervals (mm)
80
Type
Vertical
Core Material
Recycled pulp combination
Across Back (mm)
55
Size
A4 vertical
Back Label Color
Green
Accessories
With colored partition cards (Every 5th card makes 1 set)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Usage is "normal"
5
From Japan
On 2018-01-04 23:18:28
I will add this when ordering other items so that the shipping fee will be free. Even if I buy it, I am going to be the same (kind of thing) as expenses (^ _ ^.)
This review is about item#8251512.
Since we are a trading company, we manage files of related documents.
5
From Japan
On 2015-10-09 15:21:27
Since it has been used for many years, there are no improvement points. The sound of when putting in the file and closing it, the clicking and closing sound are the best for this product. Also, even if you put a lot of files, paper is not apt to twist. We will continue to use it.
This review is about item#08251512.
As a manual file
2
From Japan
On 2014-06-23 16:03:56
The clasp does not fit properly. It will come off soon.
This review is about item#08251476.
Document
5
From Japan
On 2014-01-27 15:36:40
Although I did not use the impression that I used, I ordered it on Sunday afternoon, and arrived on Tuesday 2 days after arrival. Honestly I think that it is earlier than others. It was saved. Thank you!
This review is about item#08251476.