Buy more than* S$200* and get FREE SHIPPING

  • Tube File Eco

Tube File Eco Fu E660B

4.25 (4)
Item.#
08251503
Mfr.#
Fu E660B
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
242x307
Number of Holes
2
Back Label Color
Yellow
Core Material
Recycled pulp combination
Across Back (mm)
75
Size
A4 vertical
Specification
Replacement back paper type / binding equipment single swing
Hole Intervals (mm)
80
Type
Vertical
Material (cover)
PP film sticker
Filing Thickness (mm)
60
Storage Number of Sheets
600
Color
Blue
Accessories
With colored partition cards (Every 5th card makes 1 set)