Buy more than* S$200* and get FREE SHIPPING

  • Tube File Eco

Tube File Eco Fu E6100B

4.00 (3)
Item.#
08251521
Mfr.#
Fu E6100B
Package Qty.
1PC
Ship pack of
1
18.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
242x307
Number of Holes
2
Back Label Color
Yellow
Core Material
Recycled pulp combination
Across Back (mm)
115
Size
A4 vertical
Specification
Replacement back paper type / binding equipment single swing
Hole Intervals (mm)
80
Type
Vertical
Material (cover)
PP film sticker
Filing Thickness (mm)
100
Storage Number of Sheets
1000
Color
Blue
Accessories
With colored partition cards (Every 5th card makes 1 set)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Since we are a trading company, we manage files of related documents.
5
From Japan
On 2015-10-09 15:21:27
Since it has been used for many years, there are no improvement points. The sound of when putting in the file and closing it, the clicking and closing sound are the best for this product. Also, even if you put a lot of files, paper is not apt to twist. We will continue to use it.
This review is about item#08251512.
As a manual file
2
From Japan
On 2014-06-23 16:03:56
The clasp does not fit properly. It will come off soon.
This review is about item#08251476.
Document
5
From Japan
On 2014-01-27 15:36:40
Although I did not use the impression that I used, I ordered it on Sunday afternoon, and arrived on Tuesday 2 days after arrival. Honestly I think that it is earlier than others. It was saved. Thank you!
This review is about item#08251476.