Buy more than* S$200* and get FREE SHIPPING

  • Tube File Eco-Twin R Side

Tube File Eco-Twin R Side Fu RT663B

4.67 (15)
Item.#
08251582
Mfr.#
Fu RT663B
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Size
A3 horizontal
Type
Horizontal type
Material (cover)
PP film sticker
Core Material
Recycled pulp combination
Across Back (mm)
75
Specification
Spine Replace Type
Number of Holes
2
Color
Blue
Green Purchasing Law
Compatible
External Dimensions (Width x Height) (mm)
477x307
Filing Thickness (mm)
60
Storage Number of Sheets
600
Accessories
With 1 index, color partition card (five mountains, 1 set)
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-03-10 15:22:43
I am using it to bind the transfer slips. It is a very sturdy cover.
This review is about item#35686506.
Organizing documents
4
From Japan
On 2016-12-29 14:10:15
It is still good to make metal fittings, is it still a problem of price? Is it?
This review is about item#35686682.
Filing of research materials
5
From Japan
On 2016-10-02 19:09:34
Horizontal long binding is finally available with purchase from Monotaro, and finished work on 2 sets of 7 volumes. Thanks gratitude. At this time the hole punch was also very active. Because it is double-glance, replacement is also smooth.
This review is about item#35686472.
Files of research materials
5
From Japan
On 2016-08-15 17:33:23
It is a second purchase with enormous material. Arrival is early and it is cheap and it is saved.
This review is about item#35686472.
Parts list organization
5
From Japan
On 2016-06-15 16:46:38
Good!
This review is about item#08251591.
Filing
4
From Japan
On 2016-05-19 16:51:17
Was good
This review is about item#35686682.
Ancient document deciphered material
5
From Japan
On 2016-04-28 13:19:18
It is very convenient to be able to open both left and right. Search color heading and INDEX page are also attached and I will use this as well.
This review is about item#35686472.
Paperwork
5
From Japan
On 2016-01-11 17:38:17
I am satisfied with reasonable price.
This review is about item#35686472.
Concluding drawings consolidation
5
From Japan
On 2015-05-03 02:29:32
Closing of arrangement is easy.
This review is about item#08251582.
Document file
5
From Japan
On 2015-04-08 14:08:50
no problem
This review is about item#35686472.