Buy more than* S$200* and get FREE SHIPPING

  • Tube File Eco Twin

Tube File Eco Twin Fu-RT6100B

4.92 (25)
Item.#
08251607
Mfr.#
Fu-RT6100B
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To organize general documents, technical data, company rules.
External Dimensions (Width x Height) (mm)
246x307
Hole Intervals (mm)
80
Filing Thickness (mm)
100
Storage Number of Sheets
1000
Color
Blue
Accessories
Index x1 sheet, colored dividers (5 tabs) x1 set
Material (cover)
PP film
Core Material
100% recycled paper pulp
Number of Holes
2
Across Back (mm)
115
Size
A4
Specification
Recycled materials, alternative materials, materials exchange, recycle design, separate disposal Replacement type spine Front cover PP film
Customer Reviews
5 star 23
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
25 Customer Reviews
The reviews are automatic translation.
Material spelling
5
From Japan
On 2018-04-03 14:40:58
Total thinking, even if it is slightly higher than other manufacturers, this is definite
This review is about item#8251564.
Delivery to the customer
5
From Japan
On 2017-12-06 16:08:21
I am very satisfied with a firm commodity and the price is reasonable.
This review is about item#735357.
Receipt filing
4
From Japan
On 2017-07-13 02:42:52
It was a very solid file, so I was a bit puzzled when I could open it. It is a type that pushes the middle part that I had never had before. However, it is easy to use once you get used to it.
This review is about item#08251555.
It is used when putting together documents
5
From Japan
On 2017-06-22 14:56:10
Because it is a wide file, it is extremely helpful when you want to put together a large amount of data.
This review is about item#08251607.
Document preservation
5
From Japan
On 2017-05-05 23:46:26
Again manufacturer's items can be used with confidence. Product of M company is one cheap one
This review is about item#8251555.
Payment documents as deliverables
5
From Japan
On 2017-01-28 14:35:16
It is very pleasing as the delivered partner looks good as well.
This review is about item#735551.
Storage of documents with exclusion
5
From Japan
On 2016-12-26 20:36:41
The metal fitting comes off with one push, and when the cover is closed, the metal fittings are locked naturally, so stress is zero. In products of other companies, you need to hold down the metal fittings delicately so that the clasp parts of the metal fitting mesh, so stress builds up. If you frequently add documents, you can not think of anything other than Kokuyo. For other storage products not to be removed for storage.
This review is about item#8251607.
It is a selection for exceeding 3000 yen (^ O ^)
5
From Japan
On 2016-08-31 23:14:21
Since it is a product of Kokuyo, there is no problem at all. Looking at the stock at the office, adding 1 or 2 or so will make shipping fee free.
This review is about item#8251555.
Document Filing
5
From Japan
On 2016-05-26 15:28:59
It is cheap and good. Since things are maker items, there is absolutely no problem.
This review is about item#00735357.
Organizing documents
5
From Japan
On 2016-05-20 06:34:12
It is still reliable. It is an easy-to-use item. Is there a way to make it easier to replace files? Easy to insert midway.
This review is about item#00735357.