NoteBuy more than* S$200* and get FREE SHIPPING

  • Pure Cotton Working Gloves 10Gauge
  • Pure Cotton Working Gloves 10Gauge
  • Pure Cotton Working Gloves 10Gauge
  • Pure Cotton Working Gloves 10Gauge

Pure Cotton Working Gloves 10Gauge -

3.64 (14)
Item.#
08251686
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
about 600
Number of Threads
3 volumes
Size
One Size Fits All
Gauge Number
10
Overall Length (cm)
about 24
Material
100% Cotton
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 1
1 star 3
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
Taken out of work in the drying furnace
4
From Japan
On 2014-07-24 13:48:08
It used to take out the metal that is heated from the drying oven. Rashiku hot and something that has been used until now, was changed to pure cotton. From field workers have been well received.
This review is about item#08251686.
When the metal processing
4
From Japan
On 2014-03-13 17:31:25
The fingertips, there is a product that has a hole of about penetrate the finger is open. I want you to firmly inspection. Are we satisfied with respect to the normal product.
This review is about item#08251686.
Farm work, etc.
5
From Japan
On 2013-04-29 13:23:37
It is good, durable
This review is about item#08251686.
Car maintenance
4
From Japan
On 2013-04-01 14:48:01
I think that one size small and good.
This review is about item#08251686.
When the metal processing
2
From Japan
On 2012-08-21 18:09:19
It is the size to small. I am a slim system at 175cm, but it seems is tightened the entire hand. It is difficult to wear is a hard time to take off such as when the hand was stuffy.
This review is about item#08251686.
Farming, waste disposal
5
From Japan
On 2012-05-21 13:50:52
Since no rough hands that it is pure cotton and able to complete a comfortable work.
This review is about item#08251686.
Spatula stop work
1
From Japan
On 2012-02-17 12:24:40
Because thread a thin, but the mesh does not enter finely foreign matter as soon expire.
This review is about item#08251686.
I will not wear when working.
5
From Japan
On 2011-08-30 13:13:48
Easy to wear with gloves up to the wrist! You care once washing and not when the greasy smell before you just use! You are using from sure to wash once in our company! !
This review is about item#08251686.
Cleaning work of the factory
5
From Japan
On 2011-07-19 14:44:31
Or easily torn in spite of the price, we are happy because they do not or a hole. The improvement, but is more satisfaction if it is improved because some smell when (before use) opening.
This review is about item#08251686.
We are, I am making the ceramic parts. The product was fired in a kiln, at the time of the kiln out, so will melt to have entered is acrylic, use of 100% cotton.
5
From Japan
On 2011-03-09 08:34:03
For the price, I think that there is a good thickness.
This review is about item#08251686.