Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Alan Wrench

Long Ball Point Alan Wrench HBL900

5.00 (1)
Item.#
08251765
Mfr.#
HBL900
Package Qty.
1Set(9PCSet)
Ship pack of
1
92.11 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Weight (g)
408
Set Contents (mm)
A ball point L type hezagonal wrench (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10), holder
Type
L type, ball point long
Set Contents
Double-sided width mm (long side x short side) mm: 1.5(89 x 14), (99 x 16) 2, 2.5 (111 x 18) (124 x 20) 3, 4 (139 x 25), (157 x 28) 5, (179 x 32) 6, 8 (199 x 36), 10 (223 x 40)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
5
From Japan
On 2015-02-16 00:05:47
Although these things are there also some expensive I think the price of this about is the most sense of security there. Also very long, but there is also the impression of individuals in their own manner The balance of the weight I also like the well.
This review is about item#40435963.