Buy more than* S$200* and get FREE SHIPPING

  • Socket 12.7Mm
  • Socket 12.7Mm
  • Socket 12.7Mm

Socket 12.7Mm S-410

5.00 (3)
Item.#
08251774
Mfr.#
S-410
Package Qty.
1PC
Ship pack of
1
7.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
9
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (g)
45
Opposite Side Dimension(mm)
10
Dimensions L (mm)
37
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2016-05-10 08:35:46
Easy to use
This review is about item#08251774.
Bike maintenance
5
From Japan
On 2015-07-31 18:18:16
Price can also be used with confidence because friendly.
This review is about item#10082301.
Car maintenance
5
From Japan
On 2015-04-03 22:16:21
It was used in the hub nuts for the car of the drum desorption. It is commonly used tool.
This review is about item#10082335.