Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket 12.7Mm
  • Socket 12.7Mm
  • Socket 12.7Mm
  • Socket 12.7Mm

Socket 12.7Mm S-413

5.00 (3)
Item.#
08251783
Mfr.#
S-413
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
37
Dimension l (mm)
10.5
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (g)
52
Opposite Side Dimension(mm)
13
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2016-05-10 08:35:46
Easy to use
This review is about item#08251774.
Motorcycle maintenance
5
From Japan
On 2015-07-31 18:18:16
The price is also easy, so you can use it with confidence.
This review is about item#10082301.
Car maintenance
5
From Japan
On 2015-04-03 22:16:21
I used it for a hub nut for car detaching. It is a tool that can be used normally.
This review is about item#10082335.