Buy more than* S$200* and get FREE SHIPPING

  • Socket 12.7Mm
  • Socket 12.7Mm
  • Socket 12.7Mm
  • Socket 12.7Mm

Socket 12.7Mm S-419

5.00 (3)
Item.#
08251801
Mfr.#
S-419
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
14
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (g)
86
Opposite Side Dimension(mm)
19
Dimensions L (mm)
38
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2016-05-10 08:35:46
Easy to use
This review is about item#08251774.
Motorcycle maintenance
5
From Japan
On 2015-07-31 18:18:16
The price is also easy, so you can use it with confidence.
This review is about item#10082301.
Car maintenance
5
From Japan
On 2015-04-03 22:16:21
I used it for a hub nut for car detaching. It is a tool that can be used normally.
This review is about item#10082335.