Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lb Type

L Type Clamp, Lb Type LB-100S

Item.#
08251853
Mfr.#
LB-100S
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
21
Clamping Force (kg)
700
Weight (g)
1060
Maximum Openings (mm)
100
Specification
With a spring preventing the arm falling off, and with a protection cap.
Dimensions h1 (mm)
10
Outside Dimension (mm)
153x155
Jaw Depth (mm)
100
Nominal Dimension (mm)
100