Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lb Type

L Type Clamp, Lb Type LB-150S

Item.#
08251862
Mfr.#
LB-150S
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
21
Clamping Force (kg)
700
Outside Dimension (mm)
153x205
Jaw Depth (mm)
100
Specification
Arm with fall prevention spring with, with protective cap
Dimensions h1 (mm)
10
Nominal Dimension (mm)
150
Weight (g)
1140
Maximum Openings (mm)
150