Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lb Type

L Type Clamp, Lb Type LB-200S

Item.#
08251871
Mfr.#
LB-200S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
21
Clamping Force (kg)
700
Maximum Openings (mm)
200
Outside Dimension (mm)
173x255
Specification
Arm with fall prevention spring with, with protective cap
Dimensions h1 (mm)
10
Jaw Depth (mm)
120
Nominal Dimension (mm)
200
Weight (g)
1270