Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lb Type

L Type Clamp, Lb Type LB-250S

Item.#
08251887
Mfr.#
LB-250S
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
21
Clamping Force (kg)
700
Maximum Openings (mm)
250
Outside Dimension (mm)
173x305
Specification
With a spring preventing the arm falling off, and with a protection cap.
Dimensions h1 (mm)
10
Jaw Depth (mm)
120
Nominal Dimension (mm)
250
Weight (g)
1350