Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lb Type

L Type Clamp, Lb Type LB-300S

Item.#
08251896
Mfr.#
LB-300S
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
21
Clamping Force (kg)
700
Maximum Openings (mm)
300
Outside Dimension (mm)
173x355
Specification
Arm with fall prevention spring with, with protective cap
Dimensions h1 (mm)
10
Jaw Depth (mm)
120
Nominal Dimension (mm)
300
Weight (g)
1430