Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lc Type
  • L Type Clamp, Lc Type
  • L Type Clamp, Lc Type

L Type Clamp, Lc Type LC-100S

Item.#
08251905
Mfr.#
LC-100S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
15
Clamping Force (kg)
300
Maximum Openings (mm)
100
Outside Dimension (mm)
98x140
Specification
With a spring preventing the arm falling off, and with a protection cap.
Dimensions h1 (mm)
7.5
Jaw Depth (mm)
60
Nominal Dimension (mm)
100
Weight (g)
410