Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Type Clamp, Lc Type

L Type Clamp, Lc Type LC-150S

Item.#
08251914
Mfr.#
LC-150S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
15
Clamping Force (kg)
300
Maximum Openings (mm)
150
Outside Dimension (mm)
98x190
Specification
Arm with fall prevention spring with, with protective cap
Dimensions h1 (mm)
7.5
Jaw Depth (mm)
60
Nominal Dimension (mm)
150
Weight (g)
450