Buy more than* S$200* and get FREE SHIPPING

  • L Type Clamp, Lc Type

L Type Clamp, Lc Type LC-250S

Item.#
08251932
Mfr.#
LC-250S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions h2 (mm)
15
Clamping Force (kg)
300
Maximum Openings (mm)
250
Outside Dimension (mm)
118x290
Specification
Arm with fall prevention spring, with protective cap
Dimensions h1 (mm)
7.5
Jaw Depth (mm)
80
Nominal Dimension (mm)
250
Weight (g)
560