Buy more than* S$200* and get FREE SHIPPING

  • Combination plier

Combination plier P200

5.00 (1)
Item.#
08251975
Mfr.#
P200
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Has 3 functions and vast range of uses including grabbing things, holding pipes and other round objects, and cutng wire., Has 3 functions and vast range of uses including grabbing things, holding pipes and other round objects, and cutng wire.
Head Thickness (mm)
11.2
Weight (g)
260
TRUSCO Part Number
359-8535
Cleavable Wire Diameter (phi mm)
4
Nominal Dimension (mm)
200
Overall Length (mm)
203
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car inspection, daily work
5
From Japan
On 2017-01-13 12:41:43
Size is good. The handle is jagged and the correct answer.
This review is about item#36694542.