Buy more than* S$200* and get FREE SHIPPING

  • Combination plier

Combination plier P250

5.00 (1)
Item.#
08251984
Mfr.#
P250
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Has 3 functions and vast range of uses including grabbing things, holding pipes and other round objects, and cutng wire., Has 3 functions and vast range of uses including grabbing things, holding pipes and other round objects, and cutng wire.
2014 TRUSCO Published Page
2-0503
Nominal Dimension (mm)
250
Overall Length (mm)
249
Cleavable Wire Diameter (phi mm)
4
Head Thickness (mm)
11.5
Weight (g)
355
TRUSCO Part Number
359-8551
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car inspection, daily work
5
From Japan
On 2017-01-13 12:41:43
Size is good. The handle is jagged and the correct answer.
This review is about item#36694542.