Buy more than* S$200* and get FREE SHIPPING

  • Bako Type C-Clamp

Bako Type C-Clamp SC-100

3.75 (4)
Item.#
08251993
Mfr.#
SC-100
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
396-2504
Jaw Depth (mm)
56
Nominal Dimension (mm)
100
Material
S55C
Load Limit (t)
3.0
Maximum Openings (mm)
102
Weight (g)
1200
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for stainless steel angle 3 mm thick tightening work.
1
From Japan
On 2017-07-20 23:23:29
Since the screw part does not return after tightening, insufficient strength was felt.
This review is about item#8252011.
Steel support
5
From Japan
On 2016-01-14 11:44:58
It's the best, the price is a bit higher than the home center so it's a bit cheaper and even better
This review is about item#10078966.
Fixing parts during repair work of mechanical equipment
4
From Japan
On 2015-03-25 14:59:44
I have used it for about 3 years, but it does not matter at all. I think that it has solid strength and durability. This time, I bought and bought it.
This review is about item#08251993.
Fix the hot plate and the mold of the press machine
5
From Japan
On 2014-06-19 14:39:23
It is very helpful to find things of the same shape and intensity in the surrounding home center. Since I am using a long feeling of use, I think that this product is the best
This review is about item#08252011.