Buy more than* S$200* and get FREE SHIPPING

  • Vise pliers

Vise pliers VP-250

5.00 (5)
Item.#
08252045
Mfr.#
VP-250
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
250
Overall Length (mm)
225
Weight (g)
540
Maximum Openings (mm)
40
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Removed rusted bolt
5
From Japan
On 2017-10-28 14:44:34
He grasped the rusted bolt firmly. The old vice could not withstand the force and it was deformed. This is good.
This review is about item#8252045.
When the bolt broke, fixed the screw thread and removed it
5
From Japan
On 2017-04-28 20:03:24
As the head of the bolt was born, it pinched the screw thread that jumped out and removed it. I was able to hold it tightly, so I took the screw easily, so I got it.
This review is about item#8252036.
Removing screws licked with a screwdriver
5
From Japan
On 2017-02-06 15:21:06
Sometimes it is a difficulty to pinch the palm meat. There are places where you can not work with gloves, so I wish a little cover.
This review is about item#8252045.
Rusted bolt, fixing nut, removing
5
From Japan
On 2012-10-14 17:00:56
It is heavy and sturdy construction than the product of another maker of the same nominal size which we have used so far. It used to be pretty hard so far so it was useless so far, I used it like a vise plier = consumable, but it seems that this product can be used for a long time. I noticed that the item arrived, but the wire cutter at the base of the chin also engaged well, and it was sufficient sharpness.
This review is about item#08252045.
Motorcycle, car maintenance
5
From Japan
On 2012-01-23 20:07:22
Even if I go to a home center or a tool store, I bought it because it is the cheapest among domestic manufacturers in many Chinese. Because there are many purposes of fighting with fixed screws, cheap goods bend soon and will not be usable, but this seems to be good as it is solid.
This review is about item#08252045.