Buy more than* S$200* and get FREE SHIPPING

  • Multi-water pump pliers
  • Multi-water pump pliers
  • Multi-water pump pliers
  • Multi-water pump pliers

Multi-water pump pliers MP-250

4.50 (2)
Item.#
08252097
Mfr.#
MP-250
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Opening Control
Nine steps
Nominal Dimension (mm)
250
Overall Length (mm)
253
Accessories
Driver
Compatible Range
0 - 48mm
Weight (g)
300
TRUSCO Part Number
327-2435
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery, agricultural machinery
4
From Japan
On 2016-06-08 08:22:19
It is very convenient to work with grasping objects of various sizes, turning. Because the handle is long, the power to grab is also strong. It is painful with feeling like a minus driver part of the tip of the handle gets stuck in my hand if I want to grease. Since there is no thing to be shared with the driver, I hope things that omitted the driver function in the shape of this product.
This review is about item#08252097.
Electric construction worker's inspection
5
From Japan
On 2015-11-20 12:50:28
I did not know what to do from then, and I started by arranging what is on the textbook.
This review is about item#08252097.