Buy more than* S$200* and get FREE SHIPPING

  • Vise pliers
  • Vise pliers
  • Vise pliers

Vise pliers VM175

3.50 (2)
Item.#
08252133
Mfr.#
VM175
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For plumbing work Driving aid For grinder work As a wrench, For plumbing work Driving aid For grinder work As a wrench
Clamping Capacity (mm)
38
Weight (g)
330
Opening Range (mm)
38
Material
Steel
Nominal Dimension (mm)
175
Overall Length (mm)
178
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Pinching of parts
2
From Japan
On 2017-12-16 16:41:21
Now the vice pliers are Chinese-made It is not good to use it too much It was good made in the USA that I used for nearly 30 years.
This review is about item#8252133.
Water piping construction
5
From Japan
On 2015-10-03 18:48:35
A large size was used for the first time due to the first repair of the aquarium It was saved because it was a small place It was cheap but I checked the type and price at other sites, but there was stock and it was written as next day delivery However, as soon as arrival the reply and shipping was not good so I had time to cancel without canceling it
This review is about item#08252142.