Buy more than* S$200* and get FREE SHIPPING

  • Vise pliers

Vise pliers V175N

Item.#
08252151
Mfr.#
V175N
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Clamp for flat materials To prevent crumbling As a nail remover, Clamp for flat materials To prevent crumbling As a nail remover
Nominal Dimension (mm)
175
Overall Length (mm)
178
Clamping Capacity (mm)
38
Material
Steel
Weight (g)
350
Opening Range (mm)
38