Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Vise pliers
  • Vise pliers
  • Vise pliers

Vise pliers V250N

Item.#
08252167
Mfr.#
V250N
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Clamp for flat materials To prevent crumbling As a nail remover, Clamp for flat materials To prevent crumbling As a nail remover
Opening Range (mm)
44
Nominal Dimension (mm)
250
Overall Length (mm)
216
Material
Steel
Clamping Capacity (mm)
44
Weight (g)
530