Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Ball Point Wrench, Hexagonal Type, With Ball
  • Long Ball Point Wrench, Hexagonal Type, With Ball
  • Long Ball Point Wrench, Hexagonal Type, With Ball
  • Long Ball Point Wrench, Hexagonal Type, With Ball
  • Long Ball Point Wrench, Hexagonal Type, With Ball
  • Long Ball Point Wrench, Hexagonal Type, With Ball

Long Ball Point Wrench, Hexagonal Type, With Ball AQKS910

2.00 (1)
Item.#
08252255
Mfr.#
AQKS910
Package Qty.
1Set(9PCSet)
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
420
TRUSCO Part Number
288-2329
Set Contents
second page piece mm(long side x short side) mm:1.5 (90x14), 2 (100x16), 2.5 (112x18), 3 (126x20), 4 (142x23), 5 (160x28), 6 (180x32), 8 (200x36), and 10 (224x40)
Specification
Plastic holder
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tightening work of hexagon bolt.
2
From Japan
On 2011-09-21 21:31:29
no problem. I think the material is a hard class. Just in the photo, the holder case is blue, but the real thing is yellow, I thought that the product difference is without a ball point. Because the workers and departments color-coding the tools, the yellow has become two and the old tool has entered the store. I would like to change the photo.
This review is about item#08252255.