Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers
  • Water pump pliers
  • Water pump pliers

Water pump pliers KWP-250

Item.#
08252307
Mfr.#
KWP-250
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
10.3
Dimensions L (mm)
254
TRUSCO Part Number
436-2870
Maximum Openings (mm)
38
Weight (g)
410
Specification
Heavy-duty type (5 groove mechanism)