Buy more than* S$200* and get FREE SHIPPING

  • Combination plier
  • Combination plier
  • Combination plier

Combination plier CP-150

5.00 (1)
Item.#
08252325
Mfr.#
CP-150
Package Qty.
1PC
Ship pack of
1
14.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
436-2781
Cutting Diameter (mm)
3
Dimensions L (mm)
165
2014 TRUSCO Published Page
2-0504
Dimension T (mm)
9.4
Weight (g)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool stock
5
From Japan
On 2017-09-16 16:52:00
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#8252334.