Buy more than* S$200* and get FREE SHIPPING

  • Monkey wrench
  • Monkey wrench
  • Monkey wrench

Monkey wrench MW200

3.00 (2)
Item.#
08252422
Mfr.#
MW200
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
24
Weight (g)
240
Dimension T (mm)
13
Scale (mm)
0-25 (display)
Dimensions L (mm)
208
TRUSCO Part Number
436-2900
Maximum Openings (mm)
24
Dimensions D (mm)
57.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Ceiling ventilation fans, air conditioning installation, hanging bolt with other
5
From Japan
On 2015-03-30 22:50:32
It is convenient to the alignment size with a memory, but a little more clearly displayed.
This review is about item#08252431.
Machinery parts manufacturing, assembly
1
From Japan
On 2012-09-29 14:38:14
I bought a lobster at the same time. Tone soon became useless. Adjusting unit does not work is hard. I'm sorry.
This review is about item#08252447.