Buy more than* S$200* and get FREE SHIPPING

  • Monkey Wrench
  • Monkey Wrench
  • Monkey Wrench

Monkey Wrench MW250

3.67 (3)
Item.#
08252431
Mfr.#
MW250
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Openings (mm)
29
Dimensions D (mm)
70.0
Dimensions L (mm)
258
TRUSCO Part Number
436-2918
Scale (mm)
0-30 (display)
Dimensions A (mm)
29
Weight (g)
400
Dimension T (mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When vehicle / equipment maintenance time
5
From Japan
On 2017-10-03 18:03:52
I am using it when working at vehicle / equipment maintenance. I am using it because it is very user-friendly.
This review is about item#8252431.
Ceiling embedded ventilation fan, air conditioner installation, hanging bolt attachment etc.
5
From Japan
On 2015-03-30 22:50:32
It is convenient for size adjustment with memory attached, but it is displayed a little more clearly.
This review is about item#08252431.
Manufacture and assembly of mechanical parts
1
From Japan
On 2012-09-29 14:38:14
I bought a lobster at the same time. Tonnah quickly became useless. The adjustment part becomes hard and does not move. I'm sorry.
This review is about item#08252447.