Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Ball Point L Wrench
  • Long Ball Point L Wrench
  • Long Ball Point L Wrench
  • Long Ball Point L Wrench

Long Ball Point L Wrench BL-02

4.00 (2)
Item.#
08252456
Mfr.#
BL-02
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
2
Dimensions L (mm)
96.0
TRUSCO Part Number
288-1501
Dimension H (mm)
16.0
Weight (g)
3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2012-11-05 13:19:51
If you do not use such a tool for a while, I do not know the degree of reduction of the tip. There seems to be no problem.
This review is about item#08252492.
Desorption of CSB bolt
3
From Japan
On 2012-04-23 22:14:06
Usually, I want PB's Allen wrench to be released cheaply in bulk
This review is about item#08252492.