Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point L Wrench
  • Long Ball Point L Wrench
  • Long Ball Point L Wrench
  • Long Ball Point L Wrench

Long Ball Point L Wrench BL-3

4.00 (2)
Item.#
08252483
Mfr.#
BL-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension H (mm)
20.0
Weight (g)
10
Width Across Flat (mm)
3
Dimensions L (mm)
127.0
TRUSCO Part Number
288-1527
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2012-11-05 13:19:51
Such tool for a while do not use and do not know the tip of the decrease condition. Problem is unlikely.
This review is about item#08252492.
Bolt desorption of the CSB
3
From Japan
On 2012-04-23 22:14:06
Usually, I want you to put out cheap Allen wrench of PB in bulk
This review is about item#08252492.