Buy more than* S$200* and get FREE SHIPPING

  • Rolling Chair With Storage
  • Rolling Chair With Storage
  • Rolling Chair With Storage
  • Rolling Chair With Storage
  • Rolling Chair With Storage
  • Rolling Chair With Storage

Rolling Chair With Storage WH-727

4.05 (40)
Item.#
08252501
Mfr.#
WH-727
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
445*335*310
Withstand Load (kg)
about 80
Material
Body / castor: PP Seat cover: PA (nylon)
Body Weight (kg)
1.9
Color
Body / caster: black Seat cover: red
Customer Reviews
5 star 20
4 star 10
3 star 3
2 star 6
1 star 1
Review Rating: 4.05
40 Customer Reviews
The reviews are automatic translation.
Tire change, wheel wash etc, for tire circumference
2
From Japan
On 2018-03-26 23:45:37
First of all it's too low. It's lightweight and compact so you do not have to worry about storage place. Let's stick the urethane mat etc to the seating surface?
This review is about item#8252501.
Screw striking etc.
5
From Japan
On 2018-03-21 16:17:26
By sitting and working, it is popular that the burden on the legs has decreased. However, we purchased and pasted WAKI Kusoshi Zu in the site that the seating surface hurts when sitting hard. I would like to improve the seat.
This review is about item#8252501.
garden work
4
From Japan
On 2018-02-26 18:36:14
The size is just right. Strongly speaking, I want a little storage space under the seat.
This review is about item#8252501.
When car maintenance work
4
From Japan
On 2017-11-29 16:24:29
I am using it for maintenance work of a car. Although it is difficult to sit in a hard place, the ceiling of the garage that we use is low, so we often work hard to work and it is handy.
This review is about item#8252501.
Motorcycle maintenance
2
From Japan
On 2017-10-25 16:50:28
I did not expect much because the price was expensive but it was more than I expected. It was too light and unstable, and the comfort of sitting was not good even if I sponge a sponge.
This review is about item#8252501.
Used for biotope creation, maintenance, observation
5
From Japan
On 2017-10-07 15:12:58
It is light and very good for carrying. It is convenient with a little storage
This review is about item#8252501.
Used for motorcycle maintenance
5
From Japan
On 2017-02-03 16:44:05
The seat is hard and seated comfortable is not good, but you can move while sitting, you can work very easily. Also, since tools such as wrenches can be placed, the tools are not scattered and the tools are always on the feet, so efficiency has improved.
This review is about item#8252501.
Gardening work at the veranda
5
From Japan
On 2016-08-11 01:02:01
It does not have to stand up every time, it is very handy.
This review is about item#08252501.
When wiring the machine
2
From Japan
On 2016-07-24 11:12:05
My butt hurts, and the frame hits my feet.
This review is about item#08252501.
Used when assembling in low position
5
From Japan
On 2015-12-23 02:07:59
I also wanted to compare with the iron frame work chair of monotaro and also at the same time. Rolling chair with storage is sometimes cheaper, and it looks like price for appearance. The seating surface feels a little small, and if you sit in front, your butt will not run out, but sitting vertically is tight. Also, the red part of the top is not a cushion and it is a cover of a small article and it is a storage space, so the top is hard. ⇒ When you sit down, "Seating surface is hard", so when you attach a sponge mat, it is extremely easy to sit and slip, making it satisfactory. ⇒ Only the slip of the wheel seems better here, and it is easy when sitting and moving around. It is strange ... · · ·.
This review is about item#08252501.