Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PENGUIN Toilet Paper Coreless
  • PENGUIN Toilet Paper Coreless
  • PENGUIN Toilet Paper Coreless

PENGUIN Toilet Paper Coreless -

4.40 (20)
Item.#
08252535
Mfr.#
-
Package Qty.
1Pack(6Roll)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
130
Material
Recycled pulp 100%
Width (mm)
114
Specification
Single 130m roll
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
I do not use it for work (lol)
5
From Japan
On 2018-01-26 21:36:28
Although I am using it for many years, it is good to use firmly up to the core. Even without the same core, things with holes usually are hard to use until the end and become garbage. I do not get garbage on this, and I like it because it takes less time to replace.
This review is about item#8252535.
household use
1
From Japan
On 2018-01-12 18:47:48
Paper quality is pretty solid. I knew that there was no core but purchased it, but I do not know that it is densely centered so far, I can not use the holder, I use it.
This review is about item#8252535.
I use it everyday.
4
From Japan
On 2017-07-31 17:37:52
Since it is not core, I always use it until the end, paper quality is neither too soft nor too hard I like it and I always use it
This review is about item#8252535.
toilet
4
From Japan
On 2017-04-22 08:57:19
I am satisfied with the price at a reasonable price. Since it is bulky when going to buy it is convenient because I bought it with a monotaro and it reaches the company
This review is about item#08252535.
Company toilet
5
From Japan
On 2017-03-29 15:08:23
I always use it. It lasts long and is very useful.
This review is about item#8252535.
For toilet
5
From Japan
On 2017-01-12 14:35:26
It is hard to get rid of in a single but because it has no stickiness, it is used for all toilets in the factory.
This review is about item#8252535.
Everyday use
3
From Japan
On 2015-10-11 18:13:19
It is a product you always use, so it will not change.
This review is about item#08252535.
Be said
5
From Japan
On 2014-09-05 10:57:12
A word about packing goods! This time, it was put together in a much bigger cardboard collectively. One third of the box was filled with a lot of paper cushioning materials, and I had a lot of trouble using one garbage bag to process. I am in trouble even if you send garbage. Stuff in a proper box, ship in 2 mouth, please think a little.
This review is about item#08252535.
Factory toilet
5
From Japan
On 2014-08-29 15:54:41
It is a very good product with soft and m number.
This review is about item#08252535.
When using a toilet
5
From Japan
On 2014-07-18 07:16:30
I use it for about 5 years. There is 130 m in one volume, so it will last very long. Although it is a family of five people, the frequency of replacing toilet paper is low, and it is attractive that no core is present so that garbage does not come out. It is comfortable that garbage does not come out every time I exchange it unexpectedly. More than anything, it is bulky to be able to bring me. Using this toilet paper is about the other you can not use.
This review is about item#08252535.