Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Penguin Coreless
  • Penguin Coreless
  • Penguin Coreless

Penguin Coreless -

3.33 (3)
Item.#
08252544
Mfr.#
-
Package Qty.
1Pack(6Roll)
Ship pack of
1
12.91 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Length (m)
65
Material
Recycled pulp 100%
Width (mm)
114
Specification
Double 65m rolls
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For toilet
1
From Japan
On 2015-03-04 17:26:49
Coreless hole is not empty properly. Since receiving treatment of for a round hole, do not enter. I want you to neat perforated of about φ20
This review is about item#08252544.
toilet
4
From Japan
On 2014-07-02 16:28:24
Since it is not necessary to minute frequently exchange does not have a core, easy to use.
This review is about item#08252544.
Other commonly used in the toilet, it is also used in place of the tissue paper aside in a office
5
From Japan
On 2011-03-19 14:25:28
The thickness is just good. I want you to be more long-winding, if possible
This review is about item#08252544.