Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hint Hit Toilet Paper

Hint Hit Toilet Paper -

by AST
4.00 (19)
Item.#
08252605
Mfr.#
-
Package Qty.
1Pack(12Roll)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
55
Material
100% recycled paper
Caution
When using one-touch holder type, check whether it can be installed or not ,and the product width.
Width (mm)
105
Specification
Single 55m roll
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 3
1 star 1
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
I am using it in a shop.
5
From Japan
On 2016-10-28 15:39:05
Always I am indebted. Embossing is easy and it is very easy to use. Paper quality is also much better than other companies' products! It is!
This review is about item#8252605.
business hotel
1
From Japan
On 2016-09-25 17:24:02
Extreme quality deterioration. There is uneven density and the tensile strength is extremely weak. The width is narrow, the length is only 55 m. It is a reasonable price, worth the price. It is convinced that 15% off sale mail came twice in succession. Change to another item.
This review is about item#8252605.
toilet
5
From Japan
On 2016-04-16 15:07:24
I am very satisfied.
This review is about item#87105155.
Office Building Toilet
5
From Japan
On 2015-12-23 22:08:06
Good touch, water absorption, paper quality, good quality for price. Drag store and mass merchandisers also have similar products in the same price range, but considering going out to buy out, the "monotaro" with delivery will reach the conclusion that it is more convenient and less expensive.
This review is about item#08252605.
Business hotel for toilet
5
From Japan
On 2015-12-23 18:54:19
It is nice to feel, hygroscopic is good, the price is reasonable, so I use it exclusively for this. In terms of price, cheap items are sold also at drugstores, but purchasing and transporting are not easy, and considering the time and effort, Monotaro with delivery is more kind, cheap and more convenient It will be.
This review is about item#08252605.
toilet
2
From Japan
On 2015-07-11 06:41:20
Occasionally the width falls from the fixing rod, I think that paper quality is harder than I thought
I will use it in the toilet (lol)
4
From Japan
On 2015-05-18 10:21:05
Although it is not particularly soft, it is cheap for the price, there is no problem in use feeling.
This review is about item#08252605.
I use it for toilet paper.
5
From Japan
On 2014-12-20 16:54:11
It is 100% recycled paper but soft.
This review is about item#87105155.
the expendables
2
From Japan
On 2014-11-12 22:33:21
Although I bought repeatedly many times, the paper quality changed clearly. Previously it was more soft paper quality but this time it was a cheap toilet paper. I am sorry but I will not buy it anymore.
This review is about item#08252605.
toilet
5
From Japan
On 2014-07-02 18:17:31
There is no problem except price
This review is about item#08252605.