Buy more than* S$200* and get FREE SHIPPING

  • Anti-Slip Adhesive Tape for Outdoor
  • Anti-Slip Adhesive Tape for Outdoor
  • Anti-Slip Adhesive Tape for Outdoor

Anti-Slip Adhesive Tape for Outdoor AT-252

4.39 (100)
Item.#
08252623
Mfr.#
AT-252
Package Qty.
1Roll
Ship pack of
1
20.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/25mm)
6.0
Extensibility (%)
25
Tape Width (mm)
50
Abrasive Type
Mineral particles (aluminium oxide)
Color
Black
Durability (years)
about 1 to 1.5 (standard)
Caution
When there is a gap during sticking, air and water will enter and use life becomes short. It can be made to stick more by striking with a rubber hammer, plastic hammer etc, since when sticking tape,, When there is a gap during sticking, air and water will enter and use life becomes short. It can be made to stick more by striking with a rubber hammer, plastic hammer etc, since when sticking tape,
Type
For rugged surfaces, checkered sheet steels (checker plates)
Adhesive Power (g/25mm)
1500
Base Material
Aluminum foil
Tape Length (m)
5
Operating Temperature Range (deg C)
- 5-50
Specification
Both indoor and outdoor use.
Tape Thickness (mm)
1.55mm(+-0.3mm)
Purpose
Checker plate, places with rough surfaces, prevents slip on stairs., Checker plate, places with rough surfaces, prevents slip on stairs.
Customer Reviews
5 star 64
4 star 21
3 star 9
2 star 2
1 star 4
Review Rating: 4.39
100 Customer Reviews
The reviews are automatic translation.
Non-slip when refilling material
5
From Japan
On 2017-04-13 19:15:54
Anti-slip effect is outstanding. Because it chose yellow, it is a difficult point to be dirty. When cutting with scissors, it became impossible to make one scissors.
This review is about item#8252632.
When out of the employee side entrance, he plans to work as a preventive measure to prevent the fall slipped.
4
From Japan
On 2017-03-27 17:30:03
Weather resistance and durability, I think, such as paste-friendliness is at the level that can be satisfactory. However, there is a view to easily torn when it was dragged a hard thing. I think this is the same in any brand items, but .... Now, in terms of painted primer on the floor Verifying the durability.
This review is about item#34713086.
The slope of the car
5
From Japan
On 2017-03-14 17:58:39
Slope of nursing care taxi on a rainy day it was slippery, but it was able to overcome.
This review is about item#8252623.
Slip outdoor concrete Doma
1
From Japan
On 2017-03-09 15:39:29
Monotarou brand, I think it is better to test if sold as a commercial product for the outdoors. Despite well stuck after cleaning the concrete dirt floor, it does not stick at all. I have never seen so terrible products.
This review is about item#8252632.
Slip of outdoor stairs
4
From Japan
On 2017-02-23 09:35:21
I bought to trial because the outdoor stairs (iron) had become slippery. Since the tapes I thought all right kana, but it passed three months but does not have any deviation of the pressure-sensitive part there is also a grip force. Car for the stop line (the floor is concrete) are also used to.
This review is about item#8252632.
Slip of outdoor concrete talks
3
From Japan
On 2016-12-23 18:04:46
Adhesives are you with, but did not adhere as it is to truly concrete surface. Pasted by adding the adhesive.
This review is about item#21797177.
During the aerial of using a stepladder
4
From Japan
On 2016-11-23 02:26:52
To step of the ladder and are used to paste the tape. Lumpy and rough unevenness of Rubberized that have been tape surface of the surface is made to prevention of falling from the ladder, you can use and very relieved to improve the safety. Tape it will Harikaeyo After degradation.
This review is about item#08252632.
Stepladder slip and eyes
5
From Japan
On 2016-11-17 08:27:50
So stick used to Stepping remaining part of the stepladder is also well slip without safety.
This review is about item#08252632.
Machinery maintenance work
5
From Japan
On 2016-10-03 17:19:53
The location was wet with water was a danger slipped began to move with confidence
This review is about item#34713086.
Outdoor repair
3
From Japan
On 2016-09-30 19:29:11
Thank you for your support rapid please. Of price to was affordable also.
This review is about item#34713086.