Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti-Slip Adhesive Tape for Outdoor
  • Anti-Slip Adhesive Tape for Outdoor
  • Anti-Slip Adhesive Tape for Outdoor

Anti-Slip Adhesive Tape for Outdoor AT-252

4.37 (134)
Item.#
08252632
Mfr.#
AT-252
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf/25mm)
6.0
Extensibility (%)
25
Tape Width (mm)
50
Tape Thickness (mm)
1.55mm(+-0.3mm)
Abrasive Type
Mineral particles (aluminium oxide)
Color
Yellow
Others
If there is a gap during sticking the tap , water and air may enter and cause shortening of service life . Striking it with a rubber or plastic hammer will make better contact and close the gap while sticking the tape
Purpose
Checker plate, places with rough surfaces, prevents slip on stairs., Checker plate, places with rough surfaces, prevents slip on stairs.
Adhesive Power (g/25mm)
1500
Base Material
Aluminum foil
Durability (years)
about 1 to 1.5 (standard)
Tape Length (m)
5
Operating Temperature Range (deg C)
- 5-50
Specification
Both indoor and outdoor use.
Caution
When there is a gap during sticking, air and water will enter and use life becomes short. It can be made to stick more by striking with a rubber hammer, plastic hammer etc, since when sticking tape,, When there is a gap during sticking, air and water will enter and use life becomes short. It can be made to stick more by striking with a rubber hammer, plastic hammer etc, since when sticking tape,
Type
For rugged surfaces, checkered sheet steels (checker plates)
Customer Reviews
5 star 85
4 star 26
3 star 15
2 star 4
1 star 4
Review Rating: 4.37
134 Customer Reviews
The reviews are automatic translation.
To the stepladder slip prevention
5
From Japan
On 2018-06-05 12:03:52
The adhesion part firmly sticks, and the skidproof ability is also high. Since the particles on both sides are so rough accordingly, the skin may peel off as rubbing. It is like a coarse paper. The main application is fully served.
This review is about item#08252623.
Maintenance of construction machinery
5
From Japan
On 2018-05-17 19:45:35
Slip prevention of steps at the time of getting on the driver's seat of a construction machine. ,
This review is about item#34713086.
Non-slip stepladder step
5
From Japan
On 2018-04-29 19:26:37
Just cut and paste with golden scissors and upgrade the ladder version! Even if your sole is wet, it is hard to slip and you can work safely. If the dirt becomes conspicuous, peel off it and it is convenient as you can paste a new tape again.
This review is about item#8252632.
In front of the entrance
3
From Japan
On 2018-04-23 18:27:55
I painted the front door with paint but without slip stopper and I will slide if it rains! I improved this product and improved it, but it looks black, so it would be nice if there were various colors!
This review is about item#8252623.
Antislip non-slip
5
From Japan
On 2018-04-19 20:54:24
As a slip on the outer staircase. Initial adhesive strength is also strong, it is easy to install because it cuts and pastes.
This review is about item#8252623.
Stair slip prevention
5
From Japan
On 2018-04-13 10:06:00
It can be used immediately after cutting with the back side with adhesive. Adhesive strength is also affixed and I tried using it, but there is quite a frictional force and you can expect an anti-slip effect. If the price is a little cheaper it is the best.
This review is about item#21797168.
Slip on the back of the slope
5
From Japan
On 2018-03-19 14:45:43
I think that this product is absolutely nice and I would like to introduce it to my friends. I think that the price is a bit cheaper.
This review is about item#8252623.
Antiskid on the iron staircase in the factory
5
From Japan
On 2018-03-14 15:35:26
It has strong adhesion and high anti-slip effect so I bought it twice.
This review is about item#8252623.
Used for work at high altitude
5
From Japan
On 2018-03-12 16:18:42
I used it immediately, but without problems I especially liked the need for improvement and I liked it.
This review is about item#8252623.
External staircase slip prevention
4
From Japan
On 2018-03-01 16:25:37
Adhesion to metal is also good, material is aluminum, so it is deformed into a surface shape and fitting feeling is also good. However, when sticking to all the stairway ramps it is not enough if there are not more than two.
This review is about item#8252632.