Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Indoor Sheet, Label Printer BEPOP

Indoor Sheet, Label Printer BEPOP IL91191

by MAX
4.50 (2)
Item.#
08252657
Mfr.#
IL91191
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
10
Specification
Indoor sheet (2 years indoor use)
Model
SL-S2001
Width (mm)
200
Color
Black
Compatible Body
CM-200, LC-200KC, LC-200C, DF-210C, DF-200C
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In-house information board / display board
4
From Japan
On 2015-01-14 17:32:48
Although I used it for the first time, it was very convenient.
This review is about item#08252657.
Signs etc in factory
5
From Japan
On 2011-01-31 10:55:49
good
This review is about item#08252666.