Buy more than* S$200* and get FREE SHIPPING

  • Indoor Sheet, Label Printer BEPOP

Indoor Sheet, Label Printer BEPOP SL-S2004N

by Max
4.50 (2)
Item.#
08252684
Mfr.#
SL-S2004N
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
10
Specification
Indoor sheet (2 years indoor use)
Weight (kg)
2.0 / box
TRUSCO Part Number
393-9057
Model
IL91194
Width (mm)
200
2014 TRUSCO Published Page
2-3065
Thickness (mm)
123
Color
Blue
Compatible Body
CM-200,LC-200KC,LC-200C,DF-210C,DF-200C
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
House of the guide plate and display plate
4
From Japan
On 2015-01-14 17:32:48
I was using the first time, but it was very convenient.
This review is about item#08252657.
Signboard in the factory, such as
5
From Japan
On 2011-01-31 10:55:49
good
This review is about item#08252666.